Shop GEDORE
See all product information
Create Account
Combination Wrench, 3/4"
- Mfr # 1 B 3/4AF
- Zoro # G9051920
product price:Â
$
51.45
/ea
Key Features
Finish
Chrome plated
Head Size
3/4"
Head Offset Angle
10 Degrees
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 B 3/4AF
- Zoro #
- G9051920
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Wrench,3/4"
- Finish
- Chrome plated
- Head Offset Angle
- 10 Degrees
- Features
- Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Measurement Type
- SAE
- Standards
- REACH Compliant, Similar to DIN 3113 - form B
- Material
- 31CrV3
- Ring Profile
- UNIT-DRIVE
- Mouth Position
- 15°
- Ring Offset Angle
- 10°
Dimensions
- Overall Length
- 258mm
- Head Size
- 3/4"
- Head Height 1
- 13.5 mm
- Height of Offset
- 23.5 mm
- Head Height 2
- 8 mm
Description
Combination Wrench,3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.