
Combination Wrench, 5/16", Overall Length: 125mm
Mfr # 1 B 5/16AF
Zoro # G9051799
product price: $12.55
/eaKey Features
Finish
Chrome plated
Head Size
5/16"
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 B 5/16AF
Zoro #
G9051799
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
125mm
Head Size
5/16"
Details
Item
Combination Wrench,5/16"
Finish
Chrome plated
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
SAE
Description
Combination Wrench,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.