Shop GEDORE
See all product information
Create Account
Combination Wrench, 6mm
- Mfr # 1 B 6
- Zoro # G9052289
product price:Â
$
20.69
/ea
Key Features
Overall Length
100mm
Finish
Chrome plated
Head Size
6mm
Head Offset Angle
10 Degrees
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1 B 6
- Zoro #
- G9052289
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Wrench,6mm
- Finish
- Chrome plated
- Head Offset Angle
- 10 Degrees
- Features
- Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Measurement Type
- Metric
- Ring Profile
- UNIT-DRIVE
- Standards
- REACH Compliant, DIN 3113 - Form B
- Material
- Vanadium Steel 31CrV3
- Mouth Position
- 15°
- Ring Offset Angle
- 10°
Dimensions
- Overall Length
- 100mm
- Head Size
- 6mm
- Head Height 1
- 5 mm
- Height of Offset
- 9.5 mm
- Head Height 2
- 3.4 mm
Description
Combination Wrench,6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.