Zoro Homepage

Combination Wrench, 80mm

  • Mfr # 1 B 80

  • Zoro # G9051771


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Overall Length
860mm
Finish
Chrome plated
Head Size
100 mm
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 B 80
Zoro #
G9051771
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
860mm
Head Size
100 mm

Details

Item
Combination Wrench,80mm
Finish
Chrome plated
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
Metric

Description

Combination Wrench,80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.