Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 12 pcs., 10-32mm, Wrench Head Sizes: 10mm to 32mm

  • Mfr # 7-012

  • Zoro # G8493943


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
Combination
Head Size
10mm to 32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-012
Zoro #
G8493943
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
10mm to 32mm

Details

Item
Combination Wrench Set,12 pcs.,10-32mm
Number of Pieces
12
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
15 Degrees

Description

Combination Wrench Set,12 pcs.,10-32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.