
Combination Wrench Set, 15 pcs., 6-32mm
Mfr # 1 B-0115
Zoro # G8493821
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
15
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 B-0115
Zoro #
G8493821
UPC #
-
Country of Origin
Germany
Dimensions
Head Size
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm
Details
Item
Combination Wrench Set,15 pcs.,6-32mm
Number of Pieces
15
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
10 Degrees
Description
Combination Wrench Set,15 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.