Zoro Homepage

Combination Wrench Set, 20 pcs., 8-32mm, SAE or Metric: Metric

  • Mfr # 1 B-020

  • Zoro # G8493812


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
20
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 26mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 B-020
Zoro #
G8493812
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm

Details

Item
Combination Wrench Set,20 pcs.,8-32mm
Number of Pieces
20
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 26mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
10 Degrees

Description

Combination Wrench Set,20 pcs.,8-32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.