Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm
- Mfr # 7-026
- Zoro # G8493849
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
26
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
Combination
Head Size
6mm to 32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-026
- Zoro #
- G8493849
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Head Size
- 6mm to 32 mm
Details
- Item
- Combination Wrench Set,26 pcs.,6-32mm
- Number of Pieces
- 26
- Finish
- Chrome plated
- Measurement Type
- Metric
- Wrench Style
- Combination
- Head Offset Angle
- 15 Degrees
- Ring Profile
- UNIT-DRIVE
- Ring Angle
- 15°
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- REACH Compliant, DIN 3113 - Form A
Description
If you are looking for a set of combination wrenches, the GEDORE 7-026 Combination Wrench Set is your best choice. It comes with 26 pieces and metric sizes from 6mm to 32 mm. The offset design offers 15 degrees of access in hard-to-reach places. Each wrench head is made of chrome plated vanadium for maximum strength and durability. This combination wrench set comes in a nylon pouch that helps keep the tools organized. The GEDORE 7-026 Combination Wrench Set is the perfect addition to any toolbox or workbench, so order yours today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.