
Combination Wrench Set, 8 pcs., 10-24mm, SAE or Metric: Metric
Mfr # 1 B-08
Zoro # G8493639
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm
Measurement Type
Metric
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 B-08
Zoro #
G8493639
UPC #
-
Country of Origin
Germany
Dimensions
Head Size
10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm, 24mm
Details
Item
Combination Wrench Set,8 pcs.,10-24mm
Number of Pieces
8
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 17mm, (1) 19mm, (1) 22mm, (1) 24mm
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
10 Degrees
Description
Combination Wrench Set,8 pcs.,10-24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.