
Combination Wrench Set, 8 pcs., 3/8-1"
Mfr # 1 B-08 A
Zoro # G8757493
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 3/8, (1) 7/16, (1) 1/2, (1) 9/16, (1) 5/8, (1) 3/4, (1) 7/8, (1) 1"
Measurement Type
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1 B-08 A
Zoro #
G8757493
UPC #
-
Country of Origin
Germany
Details
Item
Combination Wrench Set,8 pcs.,3/8-1"
Number of Pieces
8
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 3/8, (1) 7/16, (1) 1/2, (1) 9/16, (1) 5/8, (1) 3/4, (1) 7/8, (1) 1"
Measurement Type
SAE
Wrench Style
Combination
Head Offset Angle
10 Degrees
Description
Combination Wrench Set,8 pcs.,3/8-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.