Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 8 pcs., 3/8-1Af

  • Mfr # 7-08 A

  • Zoro # G8493937


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Finish
Chrome plated
Measurement Type
SAE
Wrench Style
Combination
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-08 A
Zoro #
G8493937
UPC #
-
Country of Origin
Germany

Details

Item
Combination Wrench Set,8 pcs.,3/8-1Af
Number of Pieces
8
Finish
Chrome plated
Measurement Type
SAE
Wrench Style
Combination
Head Offset Angle
15 Degrees

Description

Combination Wrench Set,8 pcs.,3/8-1Af

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.