Zoro Homepage

Combination Wrench Set, Long 8-19mm

  • Mfr # 7 XL-080

  • Zoro # G8757633


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
XL Combination
Head Size
8mm to 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 XL-080
Zoro #
G8757633
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
8mm to 19mm

Details

Item
Combination Wrench Set,Long 8-19mm
Number of Pieces
8
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
XL Combination
Head Offset Angle
15 Degrees

Description

Combination Wrench Set,Long 8-19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.