Zoro Homepage

Combination Wrench Set, Number of Pieces: 25

  • Mfr # 1500 CT2-7

  • Zoro # G8499272


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
25
Includes
Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; Socket Key Set No. PH 42-88 Hex: (1) 2mm, (1) 2.5mm, (1) 3mm, (1) 4mm, (1) 5mm, (1) 6mm, (1) 8mm, (1) 10mm
Measurement Type
Metric
Wrench Style
Combination
Head Size
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; PH 42-88 Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT2-7
Zoro #
G8499272
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; PH 42-88 Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Combination Wrench Set
Number of Pieces
25
Includes
Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm; Socket Key Set No. PH 42-88 Hex: (1) 2mm, (1) 2.5mm, (1) 3mm, (1) 4mm, (1) 5mm, (1) 6mm, (1) 8mm, (1) 10mm
Measurement Type
Metric
Wrench Style
Combination

Description

Combination Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.