Zoro Homepage

Combination Wrench Set, SAE or Metric: Metric

  • Mfr # 1500 CT2-7-32

  • Zoro # G8499333


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Combination Spanner Set: (1) 23mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination
Head Size
23mm, 24mm, 27mm, 30mm, 32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT2-7-32
Zoro #
G8499333
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
23mm, 24mm, 27mm, 30mm, 32mm

Details

Item
Combination Wrench Set
Number of Pieces
5
Includes
Combination Spanner Set: (1) 23mm, (1) 24mm, (1) 27mm, (1) 30mm, (1) 32mm
Measurement Type
Metric
Wrench Style
Combination

Description

Combination Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.