
Combination Wrnch Set, 14 pcs., 5/16-1.1/4
Mfr # 1 B-014 A
Zoro # G8493788
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
14
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 5/16, (1) 3/8, (1) 7/16, (1) 1/2, (1) 9/16, (1) 5/8, (1) 11/16, (1) 3/4, (1) 13/16, (1) 7/8, (1) 1, (1) 1-1/16, (1) 1-1/8, (1) 1-1/4
Measurement Type
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 B-014 A
Zoro #
G8493788
UPC #
-
Country of Origin
Germany
Dimensions
Head Size
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-1/4
Details
Item
Combination Wrnch Set,14 pcs.,5/16-1.1/4
Number of Pieces
14
Finish
Chrome plated
Includes
Combination Spanner Set: (1) 5/16, (1) 3/8, (1) 7/16, (1) 1/2, (1) 9/16, (1) 5/8, (1) 11/16, (1) 3/4, (1) 13/16, (1) 7/8, (1) 1, (1) 1-1/16, (1) 1-1/8, (1) 1-1/4
Measurement Type
SAE
Wrench Style
Combination
Head Offset Angle
10 Degrees
Description
Combination Wrnch Set,14 pcs.,5/16-1.1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.