Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with ABS plastic, 357mm W

  • Mfr # 1100 L

  • Zoro # G8768483


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
ABS plastic
Features
Rugged Construction, Splash Resistant, Top and Front Handle for Variable Transport of the L-BOXX, Easy Click Plug-System: Practical Plug Connection for Two or More L-BOXX(R)es, for Secure Grip and Easy to Carry
Overall Width
357mm
Overall Length
442mm
Overall Depth
151mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100 L
Zoro #
G8768483
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
357mm
Overall Length
442mm
Overall Depth
151mm

Details

Item
Compartment Box
Material
ABS plastic
Features
Rugged Construction, Splash Resistant, Top and Front Handle for Variable Transport of the L-BOXX, Easy Click Plug-System: Practical Plug Connection for Two or More L-BOXX(R)es, for Secure Grip and Easy to Carry

Description

L-BOXX 136 Empty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.