Zoro Homepage

Construction Ratchet, 17 x 19mm

  • Mfr # 29 17X19

  • Zoro # G8498292


product price: $64.49
/ea

Key Features

Overall Length
315mm
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29 17X19
Zoro #
G8498292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
315mm

Details

Item
Construction Ratchet,17 x 19mm
Reversing
Yes

Description

Construction Ratchet,17 x 19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.