Zoro Homepage

Construction Ratchet, 36 x 41mm

  • Mfr # 29 36X41

  • Zoro # G8498198


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
495mm
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29 36X41
Zoro #
G8498198
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
495mm

Details

Item
Construction Ratchet,36 x 41mm
Reversing
Yes

Description

Construction Ratchet,36 x 41mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.