Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cranked Socket, Key, Ribe M14

  • Mfr # 43 14

  • Zoro # G8765482


product price: $25.55
/ea

Key Features

Tip Size
M14
Finish
Chromated
Material
Chrome Vanadium Steel
Measurement Type
Metric
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43 14
Zoro #
G8765482
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
M14

Details

Item
Cranked Socket,Key,Ribe M14
Finish
Chromated
Material
Chrome Vanadium Steel
Measurement Type
Metric
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2

Description

Cranked Socket,Key,Ribe M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.