Cranked Socket, Key Torx T15
Mfr # 1531417
Zoro # G8765309
product price: $8.79
/eaKey Features
Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Key Shape
L-Shape
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1531417
Zoro #
G8765309
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
T15
Details
Item
Torx Key
Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Description
Cranked Socket,Key Torx T15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.