Zoro Homepage

Cranked Socket, Key Torx T27

  • Mfr # 1531441

  • Zoro # G8765458


product price: $19.29
/ea

Key Features

Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Number of Ball Ends
1
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531441
Zoro #
G8765458
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T27

Details

Item
Torx Key
Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Number of Ball Ends
1
Key Shape
L-Shape
Number of Tips
2
Tether Ready
No

Description

Cranked Socket,Key Torx T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.