
Cranked Socket, Key Torx T30
Mfr # 1531441
Zoro # G8765491
product price: $19.15
/eaKey Features
Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Tether Ready
No
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1531441
Zoro #
G8765491
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
T30
Details
Item
Torx Key
Finish
Gun Metal
Material
Chrome Vanadium Steel
Measurement Type
Torx
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
1
Description
Cranked Socket,Key Torx T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.