Zoro Homepage

Diagonal Cutter, 5-1/2"

  • Mfr # 8314-140 TL

  • Zoro # G9064645


product price: $19.69
/ea

Key Features

Overall Length
140mm
Material
Steel
Handle Type
Dipped
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm; Handle Protectors
Jaw Length
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8314-140 TL
Zoro #
G9064645
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
140mm
Jaw Length
18mm
Jaw Width
18mm

Details

Item
Diagonal Cutter,5-1/2"
Material
Steel
Handle Type
Dipped
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm; Handle Protectors
Finish
Black

Description

Diagonal Cutter,5-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.