Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutter, 6-1/4"

  • Mfr # 8314-160 JC

  • Zoro # G9064566


product price: $42.99
/ea

Key Features

Overall Length
160mm
Handle Type
2-Component
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm
Jaw Length
19mm
Jaw Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8314-160 JC
Zoro #
G9064566
UPC #
04010886674338
Country of Origin
Austria

Dimensions

Overall Length
160mm
Jaw Length
19mm
Jaw Width
22mm

Details

Item
Diagonal Cutter,6-1/4"
Handle Type
2-Component
Features
Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm
Finish
Chrome plated

Description

Diagonal Cutter,6-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.