Zoro Homepage

Double Box End Wrench, Offset, 16x18mm

  • Mfr # 2 16X18

  • Zoro # G9052550


product price: $23.19
/ea

Key Features

Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
265mm
Size
16mm x 18mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 16X18
Zoro #
G9052550
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
265mm
Size
16mm x 18mm

Details

Item
Double Box End Wrench,Offset,16x18mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Offset
5 Degrees
Features
High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use

Description

Double Box End Wrench,Offset,16x18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.