Double Box End Wrench, Offset, 22x24mm
Mfr # 2 22X24
Zoro # G9052928
product price: $36.99
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
307mm
Size
22mm x 24mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 22X24
Zoro #
G9052928
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
307mm
Size
22mm x 24mm
Details
Item
Double Box End Wrench,Offset,22x24mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Offset
5 Degrees
Features
High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
Description
Double Box End Wrench,Offset,22x24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.