Zoro Homepage

Double Box End Wrench, Offset, 41x46mm

  • Mfr # 2 41X46

  • Zoro # G9053110


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
485mm
Size
41mm x 46mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 41X46
Zoro #
G9053110
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
485mm
Size
41mm x 46mm

Details

Item
Double Box End Wrench,Offset,41x46mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Offset
5 Degrees
Features
High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use

Description

Double Box End Wrench,Offset,41x46mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.