Zoro Homepage

Double Ended Midget Wrench, 12mm

  • Mfr # 8 12

  • Zoro # G9056105


product price: $9.15
/ea

Key Features

Finish
Chrome plated
Overall Length
115.2mm
Head Offset Angle
15° and 75°
Features
With Same Size at Each end
Head Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 12
Zoro #
G9056105
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
115.2mm
Head Size
12mm

Details

Item
Double Ended Midget Wrench,12mm
Finish
Chrome plated
Head Offset Angle
15° and 75°
Features
With Same Size at Each end
Measurement Type
Metric

Description

Double Ended Midget Wrench,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.