Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Socket Wrench, 17mm

  • Mfr # 25 PK 17

  • Zoro # G9056419


product price: $13.59
/ea

Key Features

Finish
Chrome Plated
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 PK 17
Zoro #
G9056419
UPC #
-
Country of Origin
India

Dimensions

Overall Length
187mm
Socket Sizes
17mm

Details

Item
Double Ended Socket Wrench,17mm
Finish
Chrome Plated
SAE or Metric
Metric
Number of Pieces
1

Description

Double Ended Socket Wrench,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.