Shop GEDORE
See all product information
Create Account
Double Open Ended Wrench, 13x14mm
- Mfr # 6 13X14
- Zoro # G9053908
product price:Â
$
18.95
/ea
Key Features
Finish
Chrome plated
Overall Length
178mm
Head Size
13mm x 14mm
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6 13X14
- Zoro #
- G9053908
- UPC #
- -
- Country of Origin
- Germany
- Item
- Double Open Ended Wrench,13x14mm
- Finish
- Chrome plated
- Head Offset Angle
- 15°
- Features
- Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Measurement Type
- Metric
Dimensions
- Overall Length
- 178mm
- Head Size
- 13mm x 14mm
Description
Double Open Ended Wrench,13x14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.