Zoro Homepage

Double Open Ended Wrench, 13x14mm, Overall Length: 140mm

  • Mfr # 6065530

  • Zoro # G9061081


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Finish
Chrome plated
Overall Length
140mm
Head Size
13mm x 14mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065530
Zoro #
G9061081
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140mm
Head Size
13mm x 14mm

Details

Item
Double Open Ended Wrench,13x14mm
Finish
Chrome plated
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
Measurement Type
Metric

Description

Double Open Ended Wrench,13x14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.