Double Open Ended Wrench, 16x17mm, Overall Length: 205mm

  • Mfr # 6 16X17

  • Zoro # G9054188


product price:  $25.65
/ea

Key Features

Finish
Chrome plated
Overall Length
205mm
Head Size
16mm x 17mm
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 16X17
Zoro #
G9054188
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
205mm
Head Size
16mm x 17mm

Details

Item
Double Open Ended Wrench,16x17mm
Finish
Chrome plated
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Measurement Type
Metric

Description

Double Open Ended Wrench,16x17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.