Zoro Homepage

Double Open Ended Wrench, 1"x1-1/8"

  • Mfr # 6 1X1.1/8AF

  • Zoro # G9054556


product price: $26.59
/ea

Key Features

Finish
Chrome plated
Overall Length
280mm
Head Size
1" x 1-1/8"
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 1X1.1/8AF
Zoro #
G9054556
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
280mm
Head Size
1" x 1-1/8"

Details

Item
Double Open Ended Wrench,1"x1-1/8"
Finish
Chrome plated
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Measurement Type
SAE

Description

Double Open Ended Wrench,1"x1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.