Zoro Homepage

Double Open Ended Wrench, 22x27mm, Overall Length: 266mm

  • Mfr # 6 22X27

  • Zoro # G9054300


product price: $19.39
/ea

Key Features

Finish
Chrome plated
Overall Length
266mm
Head Size
22mm x 27mm
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 22X27
Zoro #
G9054300
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
266mm
Head Size
22mm x 27mm

Details

Item
Double Open Ended Wrench,22x27mm
Finish
Chrome plated
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Measurement Type
Metric

Description

Double Open Ended Wrench,22x27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.