Shop GEDORE
See all product information
Create Account
Double Open Ended Wrench, 30x32mm
- Mfr # 6 30X32
- Zoro # G9054468
product price:Â
$
51.29
/ea
Key Features
Finish
Chrome plated
Overall Length
302mm
Head Size
30mm x 32mm
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6 30X32
- Zoro #
- G9054468
- UPC #
- -
- Country of Origin
- Germany
- Item
- Double Open Ended Wrench,30x32mm
- Finish
- Chrome plated
- Head Offset Angle
- 15°
- Features
- Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Measurement Type
- Metric
- Mouth Angle
- 15°
- Standards
- REACH Compliant, DIN 3110
- Material
- 31CrV3
Dimensions
- Overall Length
- 302mm
- Head Size
- 30mm x 32mm
- Head Height A
- 9 mm
Description
Double Open Ended Wrench,30x32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.