Zoro Homepage

Double Open Ended Wrench, 41x46mm

  • Mfr # 895 41X46

  • Zoro # G9061221


product price: $41.59
/ea

Key Features

Finish
Chrome plated
Overall Length
383mm
Head Size
41mm x 46mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895 41X46
Zoro #
G9061221
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
383mm
Head Size
41mm x 46mm

Details

Finish
Chrome plated
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
Measurement Type
Metric

Description

The GEDORE 895 41X46 Double Open Ended Wrench is the ideal tool for tightening and loosening fasteners. It has a sturdy design and offers a 15 degree head angle. The double open ended wrench,41x46mm features a chrome plated finish that resists corrosion. With an overall length of 383mm, this tool can be used in various situations. The material is vanadium steel 31CrV3, which makes it durable and long lasting. When you want to tighten or loosen your fasteners quickly and efficiently, the GEDORE 895 41X46 Double Open Ended Wrench is what you need on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.