Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Open Ended Wrench, 5.5x7mm

  • Mfr # 6 5,5X7

  • Zoro # G9054206


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Finish
Chrome plated
Overall Length
122mm
Head Size
5.5mm x 7mm
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 5,5X7
Zoro #
G9054206
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
122mm
Head Size
5.5mm x 7mm

Details

Finish
Chrome plated
Head Offset Angle
15°
Features
Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
Measurement Type
Metric

Description

The GEDORE 6 5, 5X7 Double Open Ended Wrench is the tool you need to work with fasteners. It has a double open end and measures 5.5mm x 7mm. The wrench is made of vanadium steel 31CrV3 for durability and strength. It has a chrome plated finish that makes it rust resistant and attractive as well. This combination wrench is 122mm in length and comes with a 15 degree head angle. Whether you are working on cars or machinery, this GEDORE Double Open Ended Wrench will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.