Zoro Homepage

Double Open Ended Wrench, 75x80mm

  • Mfr # 895 75X80

  • Zoro # G9061276


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Overall Length
665mm
Head Size
75mm x 80mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895 75X80
Zoro #
G9061276
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
665mm
Head Size
75mm x 80mm

Details

Item
Double Open Ended Wrench,75x80mm
Finish
Chrome plated
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
Measurement Type
Metric

Description

Double Open Ended Wrench,75x80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.