Zoro Homepage

Drive Shaft Tool, 7 Pieces, 20" L

  • Mfr # KL-0415-4

  • Zoro # G5790771


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Type
Insertion
Length (In.)
20 in
Sockets Included
No
Application
Inserting The Drive Shaft Into The Wheel Hub
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-0415-4
Zoro #
G5790771
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
20 in

Details

Item
Drive Shaft Tool
Type
Insertion
Sockets Included
No
Application
Inserting The Drive Shaft Into The Wheel Hub
Number of Pieces
7
Includes
Drive Shaft Insertion Tool, (5) Adapters (M16 x 1.5 mm, M20 x 1.5 mm, M24 x 1.5 mm, M30 x 1.5 mm, M22 x 1.5 mm, M27 x 1.5 mm)
Material
Steel
For Use With
VW Audi, BMW E30, E32, E34, E36, E38, E39, X5, F20, Mercedes, Porsche
Tool Type
Drive Shaft Insertion Tool
Vehicle Model
Cayenne, E30, E32, E34, E36, E38, E39, F20, Touareg, W203, X5
Vehicle Make
BMW, Mercedes, Porsche, VW-Audi

Description

Drive Shaft Tool, Tool Type Drive Shaft Insertion Tool, Application Inserting The Drive Shaft Into The Wheel Hub, Material Steel, Number of Pieces 7, For Use With VW Audi, BMW E30, E32, E34, E36, E38, E39, X5, F20, Mercedes, Porsche, Includes Drive Shaft Insertion Tool, (5) Adapters (M16 x 1.5 mm, M20 x 1.5 mm, M24 x 1.5 mm, M30 x 1.5 mm, M22 x 1.5 mm, M27 x 1.5 mm), Vehicle Make BMW, Mercedes, Porsche, VW-Audi, Vehicle Model Cayenne, E30, E32, E34, E36, E38, E39, F20, Touareg, W203, X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.