Zoro Homepage

Driving Handle 1/4"

  • Mfr # 676

  • Zoro # G9060077


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Bit Style
Hex
Drive Size
1/4"
Number of Pieces
1
Shank Length
Extended
Features
Versatile Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676
Zoro #
G9060077
UPC #
-
Country of Origin
Slovenia

Dimensions

Drive Size
1/4"
Shank Length
Extended

Details

Item
Driving Handle 1/4"
Bit Style
Hex
Number of Pieces
1
Features
Versatile Use
SAE or Metric
SAE
Shank Shape
Hex

Description

Driving Handle 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.