
Electronic Diagonal Cutter, 5-1/4"
Mfr # 8308-3
Zoro # G9064478
product price: $61.29
/eaKey Features
Overall Length
135mm
Features
Wide Head and Long Cutting Faces; 55 Degrees Angled Cutting Edges; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Cutting Values: Hard Steel: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15
ESD Safe
Yes
Cut Profile
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8308-3
Zoro #
G9064478
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
135mm
Details
Item
Electronic Diagonal Cutter,5-1/4"
Features
Wide Head and Long Cutting Faces; 55 Degrees Angled Cutting Edges; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Cutting Values: Hard Steel: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15
ESD Safe
Yes
Cut Profile
Bevel
Description
Electronic Diagonal Cutter,5-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.