Zoro Homepage

Electronic Side Cutter, 5", Cut: Bevel

  • Mfr # 8306-1

  • Zoro # G9064356


product price: $56.15
/ea

Key Features

Overall Length
125mm
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Hard wire: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15
ESD Safe
Yes
Cut Profile
Bevel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8306-1
Zoro #
G9064356
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125mm

Details

Item
Electronic Side Cutter,5"
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Hard wire: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15
ESD Safe
Yes
Cut Profile
Bevel

Description

Electronic Side Cutter,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.