
Electronic Side Cutter, Carbide, 5"
Mfr # 8306-10
Zoro # G9064426
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125mm
Features
Tungsten-Carbide Cutting Edges for an Extremely Long Service Life; Hardness 84-86 HRA; Especially Suitable for Cutting Glass Fiber
ESD Safe
Yes
Cut Profile
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8306-10
Zoro #
G9064426
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
125mm
Details
Item
Electronic Side Cutter,Carbide,5"
Features
Tungsten-Carbide Cutting Edges for an Extremely Long Service Life; Hardness 84-86 HRA; Especially Suitable for Cutting Glass Fiber
ESD Safe
Yes
Cut Profile
Bevel
Description
Electronic Side Cutter,Carbide,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.