Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Torque Tester, 0.9-55 Nm

  • Mfr # 8612-050

  • Zoro # G1886608


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Pound Force-Foot, Newton-Meter
Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Length
5 7/8 in
Width
4 3/8 in
Calibrates
Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612-050
Zoro #
G1886608
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
Length
5 7/8 in
Width
4 3/8 in
Overall Height
2 in
Overall Length
5 7/8 in
Overall Width
4 3/8 in

Details

Item
Electronic Torque Tester
Torque Measurement Type
Pound Force-Foot, Newton-Meter
Torque Range
9 N-m to 55 N-m
Calibrates
Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
Includes
(2) Adapters 1/4 in, 3/8 in
Accuracy
+/- 1% Tolerance of Reading, +/- 1 Digit
Display
LCD
For Use With
Torque Wrenches
Features
Automatic Reset
Power Source
AC/DC Adapter
Visual/Audible Indicators
Visual
Measuring Units
N-m, in-lbf
Weight
6.6 lb
Color
Blue
Maximum Torque
55 N-m
Nonsparking
No
Minimum Torque
9 N-m
Material
Alloy Steel
Measurement Type
SAE/Metric

Description

When you need to measure torque, the GEDORE 8612-050 Electronic Torque Tester is the perfect tool for the job. This electronic torque tester has an automatic reset feature, which means it will zero itself after every use. It also features a large digital display that shows both pounds and newtons. The 1 in., 1/2 in., 1/4 in., 3/4 in. and 3/8 in. drive sizes allow you to use this tool with a variety of fasteners. With a 9 Nm to 55 Nm torque range, you can test even small bolts and screws on your project without damaging them or the material they are attached to. The GEDORE Electronic Torque Tester is designed for professionals who work with bolts and screws frequently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.