
End Cutter, Lever-Action, 180mm
Mfr # 8370-180
Zoro # G8502352
product price: $83.49
/ea
Free Shipping & Returns
Key Features
Overall Length
7"
Material
C65 Tool Steel, Fully Forged
Handle Type
Lever
Features
Double-Lever Mechanism for Maximum Cutting Performance
Finish
Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8370-180
Zoro #
G8502352
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
7"
Details
Item
End Cutter,Lever-Action,180mm
Material
C65 Tool Steel, Fully Forged
Handle Type
Lever
Features
Double-Lever Mechanism for Maximum Cutting Performance
Finish
Enamel
Description
End Cutter,Lever-Action,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.