Zoro Homepage

End Cutter, Lever-Action, 235mm

  • Mfr # 8370-235

  • Zoro # G8502398


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.1"
Material
C65 Tool Steel, Fully Forged
Handle Type
Lever
Features
Double-Lever Mechanism for Maximum Cutting Performance
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8370-235
Zoro #
G8502398
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.1"

Details

Item
End Cutter,Lever-Action,235mm
Material
C65 Tool Steel, Fully Forged
Handle Type
Lever
Features
Double-Lever Mechanism for Maximum Cutting Performance
Finish
Enamel

Description

End Cutter,Lever-Action,235mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.