Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cutting Nipper, 8-7/8"

  • Mfr # 8380-225 TL

  • Zoro # G9064959


product price: $19.79
/ea

Key Features

Overall Length
225mm
Material
Tool steel
Handle Type
Dipped, Non-Slip
Features
Heavy-Duty Wire Braid and Mesh-Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Medium-Hard Wire, 1.6 mm
Jaw Width
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8380-225 TL
Zoro #
G9064959
UPC #
04010886838662
Country of Origin
Austria

Dimensions

Overall Length
225mm
Jaw Length
16mm
Jaw Width
31mm

Details

Item
End Cutting Nipper,8-7/8"
Material
Tool steel
Handle Type
Dipped, Non-Slip
Features
Heavy-Duty Wire Braid and Mesh-Cutting; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Medium-Hard Wire, 1.6 mm
Finish
Black
Application
Ergonomic Use

Description

End Cutting Nipper,8-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.