Ext. Circlip Pliers, 30 deg., 1.5-3.5mm
Mfr # 8000 A 0G
Zoro # G9062280
product price: $50.15
/eaKey Features
Features
Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
140mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 A 0G
Zoro #
G9062280
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
140mm
Details
Features
Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,30 deg.,1.5-3.5mm
Description
Ext. Circlip Pliers,30 deg.,1.5-3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.