Ext Circlip Pliers, 45 deg., 3-3/8"-5-1/2"
Mfr # 8000 A 42
Zoro # G9062527
product price: $55.69
/eaKey Features
Features
Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
315mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 A 42
Zoro #
G9062527
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
315mm
Details
Features
Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext Circlip Pliers,45 deg.,3-3/8"-5-1/2"
Description
Ext Circlip Pliers,45 deg.,3-3/8"-5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.