Ext. Circlip Pliers, 45 deg., 3/4"-2-3/8
Mfr # 8000 A 22
Zoro # G9062457
product price: $25.99
/eaKey Features
Features
Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
179mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000 A 22
Zoro #
G9062457
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
179mm
Details
Features
Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,45 deg.,3/4"-2-3/8
Description
Ext. Circlip Pliers,45 deg.,3/4"-2-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.